Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 1/2 in.
Mfr # 804-5000
Zoro # G9315801
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SG-5
Product Information
- Brand Osg
- MFR # 804-5000
- Zoro # G9315801
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-5, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 10" Bore Brush - with .032" Nylon Bristles (FDA compliant) (900674-10BT)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 (08834135339)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- MELIN TOOL CO Carbide Bur, 1/4", Ball End Shape, Dble Cut (SD-1DC)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- OSG Carbide Bur, Pointed Tree, 3/16 in. (920-0004)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- Osg Carbide Burs