Shop All Carbide Burs
Osg
Carbide Bur, Inverted Taper, 1/4 in.
Mfr # 852-2500
Zoro # G9317551
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Inverted Taper
- Cutter Dia. 1/4"
- Length of Cut 5/16 in
- Trade Number SN-1
Product Information
- Brand Osg
- MFR # 852-2500
- Zoro # G9317551
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/16 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SN-1, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 852, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- SAIT -LOK-R Surface Conditioning Disc, 2 In Dia, Very Fine, Aluminum Oxide Abrasive (77309)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63113)
- MIRKA Sanding Discs, 5" Grip P320, 50 Discs (9A-232-320)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (803-2362)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (804-5000)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- Osg Carbide Burs