Shop All Carbide Burs
Osg
Carbide Bur, Flame, 1/2 in.
Mfr # 885-5000
Zoro # G9318662
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Flame
- Cutter Dia. 1/2"
- Length of Cut 1-1/4 in
- Trade Number SH-5A
Product Information
- Brand Osg
- MFR # 885-5000
- Zoro # G9318662
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/4 in |
Description
Flame Bur SH, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Overall Length 2 in, Trade Number SH-5A, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, List Number 885, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 36G, 1/2"X12" (82525)
- 3M Super Hogs Hair Pad, 20", PK5 (3700N 562)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- WEILER 3" Back-up Pad for Hook & Loop Surface Conditioning Disc 1/4" Stem (51562)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (804-5000-60)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- Osg Carbide Burs