Shop All Carbide Burs
Osg
Carbide Bur, Egg, 1/4 in.
Mfr # 915-0008
Zoro # G9664672
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-51
Product Information
- Brand Osg
- MFR # 915-0008
- Zoro # G9664672
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 1 7/8 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 3/8 in |
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 7/8 in, Trade Number SE-51, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- NORTON ABRASIVES CutOff Whl, Gemini, 6x3/32x7/8", 10185rpm (66252823601)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (802-6250-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (804-5000-60)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- Osg Carbide Burs