Shop All Carbide Burs
Osg
Carbide Bur, Egg, 1/2 in.
Mfr # 806-5000
Zoro # G9316063
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SE-5
Product Information
- Brand Osg
- MFR # 806-5000
- Zoro # G9316063
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 7/8 in |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-5, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (63642502593)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- AMERICO Global Industrial„¢ 18" Scrubbing Pad, Blue, 5 Per Case (400418)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (802-5000-60)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/16in (802-1875)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- Osg Carbide Burs