Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 5/8 in
Mfr # 882-6250
Zoro # G9318513
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SC-6A
Product Information
- Brand Osg
- MFR # 882-6250
- Zoro # G9318513
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-6A, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 882, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12916)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686080)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (803-3750-60)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (882-5000)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- Osg Carbide Burs