Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 1/8 in
Mfr # 902-1250
Zoro # G9315406
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SC-11
Product Information
- Brand Osg
- MFR # 902-1250
- Zoro # G9315406
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-11, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 902, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- ECONOLINE Gun Assembly (201379)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (805-2501)
- OSG Carbide Bur, Ball Shape, 1/2 in. (808-5000)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (804-6250-60)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- Osg Carbide Burs