Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 1/8 in
Mfr # 800-8004
Zoro # G2769098
original price:
$10.19
14% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42
Product Information
- Brand Osg
- MFR # 800-8004
- Zoro # G2769098
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- NORTON CO NORTON 88286 Grinding Wheel, Coarse, Aluminum Oxide, 8 in Dia (88286)
- FLEX-HONE TOOL GBD60012 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD60012)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- OSG Carbide Bur, Ball Shape, 1/2 in. (968-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- Osg Carbide Burs