Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 1/4 in
Mfr # 815-0002
Zoro # G9664977
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SC-51
Product Information
- Brand Osg
- MFR # 815-0002
- Zoro # G9664977
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- WEILER 3"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30727V)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- S & H INDUSTRIES ABRASIVE BLACK BEAUTY BB-25-M 25# (AC40093)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8002)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (904-3750)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Regular Length, SE-6, 5/8 (10751)
- Osg Carbide Burs