Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 9 in.
Mfr # 861-3750-60
Zoro # G9317962
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 9.00mm
- Length of Cut 19.00 mm
- Trade Number SA-3L6
Product Information
- Brand Osg
- MFR # 861-3750-60
- Zoro # G9317962
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 19.00 mm |
Overall Length | 152 mm |
Shank Size | 6" |
Head Dia. | 9 mm |
Shank Dia. | 6 mm |
Head Length | 19 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-3L6 |
Type | Cylindrical |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Item | Cylinder Bur SA |
Max. RPM | 65,000 |
List Number | 861 |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 65,000 RPM |
Coating | Bright (Uncoated) |
Cut Type | Double |
Number of Ends | Single End |
Head Material | Carbide |
Operating Speed - Maximum | 63,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SA-3L6, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 861, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- ASTRO PNEUMATIC MANDREL M6 (AO1442-A28)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (915-0003-30)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (806-2362)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (800-8013)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (803-7500)
- ZORO SELECT Carbide Bur, Cylinder, 7/16 In, 1/4 Shank (310-001020)
- Osg Carbide Burs