Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 3/8 in.
Mfr # 881-3750
Zoro # G9318373
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3A
Product Information
- Brand Osg
- MFR # 881-3750
- Zoro # G9318373
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-3A |
Max. RPM | 63,000 |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Type | Cylindrical |
Item | Cylinder Bur SA |
List Number | 881 |
Cut Type | Aluminum |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Max. Speed | 63,000 RPM |
Number of Ends | Single End |
Operating Speed - Maximum | 63,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-3A, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 881, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100033494)
- ECONOLINE Vibrator Rotary Ball (410111)
- PFERD External Tube Fitting Brush - 1/2" Tube Size, 5/8" Exact Size (89637)
- ALLSTAR PERFORMANCE Allstar Performance ALL12131 Emery Cloth Roll; 1 in. x 150 ft. - 120 Grit (ALL12131)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- OSG Carbide Bur, Ball Shape, 1/2 in. (968-5000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- PFERD TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (22754)
- Osg Carbide Burs