Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/8 in.
Mfr # 901-1250
Zoro # G9665065
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SA-11
Product Information
- Brand Osg
- MFR # 901-1250
- Zoro # G9665065
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-11 |
Max. RPM | 80,000 |
Application | For Grinding On A Wide Variety of Materials |
Item | Cylinder Bur SA |
Type | Cylindrical |
Shank Material | Carbide |
List Number | 901 |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Max. Speed | 80,000 RPM |
Cut Type | Single |
Head Shape | Cylinder |
Operating Speed - Maximum | 80,000 RPM |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-11, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Wet Sanding Sheet, 9"X11", SC, 2000, PK50 (21-104-P2000)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 3/4" Flange (69026)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (805-2364)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- Osg Carbide Burs