Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 3/8 in.
Mfr # 888-3750
Zoro # G9318906
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 3/8"
- Length of Cut 3/8 in
- Trade Number SD-3A
Product Information
- Brand Osg
- MFR # 888-3750
- Zoro # G9318906
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-3A |
Shank Material | Hardened Steel |
Application | For Grinding On A Wide Variety of Materials |
Type | Carbide |
Max. RPM | 63,000 |
Item | Ball Bur SD |
List Number | 888 |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Head Shape | Ball |
Coating | Bright (Uncoated) |
Cut Type | Aluminum |
Max. Speed | 63,000 RPM |
Number of Ends | Single End |
Operating Speed - Maximum | 63,000 RPM |
Description
Ball Bur SD, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-3A, Head Shape Ball, Operating Speed - Maximum 63,000 RPM, List Number 888, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443002)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (124218)
- MIRKA PSA Finessing Disc, 1.25", 3000, PK1000 (21-300-3000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (868-3750-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/16in (802-1875)
- OSG Carbide Bur, Ball Shape, 1/2 in. (808-5000)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- Osg Carbide Burs