Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/2 in.
Mfr # 968-5000
Zoro # G9318321
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5L6
Product Information
- Brand Osg
- MFR # 968-5000
- Zoro # G9318321
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5L6 |
Item | Ball Bur SD |
Type | Carbide |
Shank Material | Hardened Steel |
Max. RPM | 50,000 |
Application | For Grinding On A Wide Variety of Materials |
List Number | 968 |
Max. Speed | 50,000 RPM |
Head Shape | Ball |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SD-5L6, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 968, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 150 Grit (05539520337)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (803-3750-60)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (804-5000)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- Osg Carbide Burs