Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/2 in.
Mfr # 868-5000
Zoro # G9318242
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5L6
Product Information
- Brand Osg
- MFR # 868-5000
- Zoro # G9318242
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5L6 |
Item | Ball Bur SD |
Max. RPM | 50,000 |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Type | Carbide |
List Number | 868 |
Max. Speed | 50,000 RPM |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Head Shape | Ball |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Double |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SD-5L6, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 868, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728559)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- OSG Carbide Bur, Ball Shape, 1/2 in. (968-5000)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (802-4375-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (915-0003-30)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- Osg Carbide Burs