Shop All Carbide Burs
Osg
Carbide Bur, 9mm Cut Dia., RH Cut
Mfr # 868-3750-60
Zoro # G9318233
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 9.00mm
- Trade Number SD-3L6
- Overall Length 152 mm
Product Information
- Brand Osg
- MFR # 868-3750-60
- Zoro # G9318233
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Head Dia. | 9 mm |
Shank Dia. | 6 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-3L6 |
Shank Material | Hardened Steel |
Max. RPM | 65,000 |
Item | Ball Bur SD |
Type | Carbide |
Application | For Grinding On A Wide Variety of Materials |
List Number | 868 |
Number of Ends | Single End |
Head Shape | Ball |
Max. Speed | 65,000 RPM |
Cut Type | Double |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Operating Speed - Maximum | 63,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SD-3L6, Head Shape Ball, Operating Speed - Maximum 63,000 RPM, List Number 868, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- MAKITA Locator, For FS2500 (450967-6)
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- Osg Carbide Burs