Shop All Carbide Burs
Osg
Carbide Bur, 6mm Cut Dia., RH Cut
Mfr # 915-0003-30
Zoro # G9664767
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 6.00mm
- Length of Cut 12.00mm
- Trade Number SF-51
Product Information
- Brand Osg
- MFR # 915-0003-30
- Zoro # G9664767
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 6.00mm |
Length of Cut | 12.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 3 mm |
Head Dia. | 6 11/32 mm |
Head Length | 12 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-51, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 24 Grit, 7/8 (66623399206)
- DEDECO SUNBURST 1'' TS DISC ASSORTMENT 66/KIT (2210)
- METABO 6" x 1/4" x 1" Unitized fleece disc Very Fine (626401000)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443002)
- OSG Carbide Bur, 60 deg. Included Angle, 1/8in (900-9015)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (805-2364)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- OSG Carbide Bur, Egg, 1/4 in. (915-0008)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- Osg Carbide Burs