Shop All Carbide Burs
Osg
Carbide Bur, 6mm Cut Dia., RH Cut
Mfr # 805-2364
Zoro # G9315923
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Cone
- Cutter Dia. 6.00mm
- Length of Cut 25.00mm
- Trade Number SM-3
Product Information
- Brand Osg
- MFR # 805-2364
- Zoro # G9315923
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 6.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 6 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 25 mm, Included Angle 10 Degrees , Overall Length 50 mm, Trade Number SM-3, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 80-Grit, PK 20 (27080 Tri-20)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor (66253198589)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E, SE-41, 1/8 (10703)
- Osg Carbide Burs