Shop All Carbide Burs
Osg
Carbide Bur, 6mm Cut Dia., RH Cut
Mfr # 803-2362
Zoro # G9314977
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 6.00mm
- Length of Cut 16.00mm
- Trade Number SF-1
Product Information
- Brand Osg
- MFR # 803-2362
- Zoro # G9314977
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 6.00mm |
Length of Cut | 16.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 1/4 in |
Head Dia. | 6 mm |
Head Length | 16 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- CLESCO 3/4" X 3/4" 1/4" Shank Sanding Drum Quick Lock Type (SD-012012-04QL)
- NORTON ABRASIVES Wire Wheel Brush, Twisted, Carbon Steel (66252839035)
- OSG Carbide Bur, Cylinder, 1/16 in. (900-9008)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (803-7500-60)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- Osg Carbide Burs