Shop All Carbide Burs
Osg
Carbide Bur, 60 deg. Included Angle, 1/8in
Mfr # 900-9015
Zoro # G2768580
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 60 Degrees Included Angle
- Cutter Dia. 1/8"
- Length of Cut 3/32 in
- Trade Number SJ-42
Product Information
- Brand Osg
- MFR # 900-9015
- Zoro # G2768580
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 3/32 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/32 in, Included Angle 60 Degrees , Overall Length 1 1/2 in, Trade Number SJ-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 80 Medium Grit Remove (4344)
- 3M Dsc Retainr Nut, 5/16Inx5/8-11, PK10 (02618)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364239)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/32in (900-9007)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (905-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- Osg Carbide Burs