Shop All Carbide Burs
Osg
Carbide Bur, 5mm Cut Dia., RH Cut
Mfr # 820-0005-30
Zoro # G9319125
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 10 Degrees Included Angle
- Cutter Dia. 5.00mm
- Length of Cut 12.00mm
- Trade Number SM-53
Product Information
- Brand Osg
- MFR # 820-0005-30
- Zoro # G9319125
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5.00mm |
Length of Cut | 12.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 3 mm |
Head Dia. | 5 mm |
Head Length | 12 mm |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 12 mm, Included Angle 16 Degrees , Overall Length 50 mm, Trade Number SM-53, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x 7/8", 36gr (15C453)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- TANIS BRUSH Mini Brush Set, Brss, Thread Diameter, PK11 (08042)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8002)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- DREMEL Dremel 8215 1 in. Aluminum Oxide Wheel Point (25581)
- Osg Carbide Burs