Shop All Carbide Burs
Osg
Carbide Bur, 3mm Cut Dia., RH Cut
Mfr # 800-8003-30
Zoro # G2768906
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3.00mm
- Length of Cut 14.00 mm
- Trade Number SB-43
Product Information
- Brand Osg
- MFR # 800-8003-30
- Zoro # G2768906
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 14.00 mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 3 mm |
Shank Dia. | 3 mm |
Head Length | 14 mm |
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SB-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- FLEX-HONE TOOL GB41812 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB41812)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (805-5000-60)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (802-5000-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- Osg Carbide Burs