Shop All Carbide Burs
Osg
Carbide Bur, 2-1/2mm Cut Dia., RH Cut
Mfr # 900-9007-30
Zoro # G2768468
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 2-1/2"
- Length of Cut 14.00mm
- Trade Number SC-41
Product Information
- Brand Osg
- MFR # 900-9007-30
- Zoro # G2768468
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 2-1/2" |
Length of Cut | 14.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 2 1/2 mm |
Shank Dia. | 3 mm |
Head Length | 14 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 2 1/2 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-41, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 1 x 42" 80 Grit Aluminum Oxide Sanding Belt, 5PK (12-14280/5)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-2, 5/16 (10599)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/8 in (882-6250)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- OSG Carbide Bur, Cylinder, 5/16 in. (801-3125-EC)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- Osg Carbide Burs