Shop All Carbide Burs
Osg
Carbide Bur, 19mm Cut Dia., RH Cut
Mfr # 803-7500-60
Zoro # G9315083
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 19.00mm
- Length of Cut 25.00mm
- Trade Number SF-7
Product Information
- Brand Osg
- MFR # 803-7500-60
- Zoro # G9315083
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 19.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 19 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-7, Head Shape Tree, Operating Speed - Maximum 30,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Specialty Mandrel, Hold Abrasive Sheets (SM-3-250)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- OSG Carbide Bur, Cylinder, End Cut, 1/4 in (801-2500-EC)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (803-3750-60)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SA-43 (23122)
- Osg Carbide Burs