Shop All Carbide Burs
Osg
Carbide Bur, 16mm Cut Dia., RH Cut
Mfr # 802-6250-60
Zoro # G9314943
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 16.00mm
- Length of Cut 25.00mm
- Trade Number SC-6
Product Information
- Brand Osg
- MFR # 802-6250-60
- Zoro # G9314943
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 16.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 16 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-6, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN13406B 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 3/8" Arbor Hole, .500 Trim, .250 Face Width (CN13406B)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (804-5000-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (805-5000-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (867-5000-60)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- Osg Carbide Burs