Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 1/2in
Mfr # 867-5000
Zoro # G9318206
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-5L6
Product Information
- Brand Osg
- MFR # 867-5000
- Zoro # G9318206
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/8 in |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 6 in, Trade Number SL-5L6, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 867, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Gold Sand Paper Sheet Roll 2-3/4"X45 Yd. (MMM2591)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- PFERD 3x7 Welders Toothbrush - Nylon Filament, Polypro Block (85062)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/16in (802-1875)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (802-6250-60)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (904-3750)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- M.A. FORD Carbide Bur, 1/8 (69010020)
- Osg Carbide Burs