Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Ang, 3/16 in
Mfr # 820-0007
Zoro # G9319037
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SL-53
Product Information
- Brand Osg
- MFR # 820-0007
- Zoro # G9319037
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-53, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl With Radius, 1/2in, Double (10159)
- DYNABRADE FlapWhl, 3"DX1", AO, 120G, w1/4", Shft (78412)
- METABO Grinding Wheel 8"X1"X1 1/4" -- 60g (655440000)
- WIDIA Carbide Bur, Rnd Nose, 3/4 In (M41392)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (800-8013)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- Osg Carbide Burs