Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 867-5000-60
Zoro # G9318215
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 12.00mm
- Length of Cut 28.00mm
- Trade Number SL-5L6
Product Information
- Brand Osg
- MFR # 867-5000-60
- Zoro # G9318215
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 28.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 28 mm |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 28 mm, Included Angle 14 Degrees , Overall Length 152 mm, Trade Number SL-5L6, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 867, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Silicon Carbide, 120 Grit (SCB120-50)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443069)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- ECONOLINE ABRASIVE PRODUCTS Econoline Clear Abrasive Hose (413403)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (882-5000)
- OSG Carbide Bur, Cylinder, 1/16 in. (800-8008)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-4, 7/16 (10863)
- Osg Carbide Burs