Shop All Carbide Burs
Osg
Carbide Bur, 10 deg. Inverted Ang, 3/16 in
Mfr # 920-0010
Zoro # G9319387
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 10 Degrees Inverted Angle
- Cutter Dia. 3/16"
- Length of Cut 1/4 in
- Trade Number SN-53
Product Information
- Brand Osg
- MFR # 920-0010
- Zoro # G9319387
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-53, Head Shape Inverted Cone, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Hand dresser 17" x 1-1/2" - For vitrified bench grinding wheels (39110)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TS (66261009185)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (883-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (804-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- Osg Carbide Burs