Shop All Ball End Mills
Osg
Ball End Mill, 4" L, 3/8" Shank dia.
Mfr # 484-3750-BN11
Zoro # G0605801
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 3/4 in
Product Information
- Brand Osg
- MFR # 484-3750-BN11
- Zoro # G0605801
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Corner Radius | 3/16" |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC TIRE BUFFER KIT 2800 RPM (CP873K)
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- DRILL AMERICA #15 Solid Carbide Drill Bit (DMOD15)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (414-1875-BN)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 3/16in dia., 3/4in Cut L (462-1875-BN)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- Osg Ball End Mills