Shop All Ball End Mills
Osg
Ball End Mill, 4" L, 1/2" Shank dia.
Mfr # 464-5000-BN11
Zoro # G0605880
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Osg
- MFR # 464-5000-BN11
- Zoro # G0605880
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 1/4" |
Overall Length | 4 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Box End Wrench, 2 in. (J2632)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- DRILLCO HSS Plug Taps H-3, 8-32, 12PK (20E008CP)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- OSG End Mill, Carbide, 1 In, 4 FL, SGL Ball End (404-1000-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- MICRO 100 Carbide End Mill, Dia 0.012, Cut L 0.036 (BMR-012-2)
- Osg End Mills