Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 414-1250-BN11
Zoro # G0602843
original price:
$11.69
17% off
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Product Information
- Brand Osg
- MFR # 414-1250-BN11
- Zoro # G0602843
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Corner Radius | 1/16" |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- HUOT CNC Tool Cart, CAT30 Toolholders (13930)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- CRESCENT 10" Cast Iron SLIM JAW™ Pipe Wrench (CIPW10S)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG End Mill, Carbide, 1 In, 4 FL, SGL Ball End (404-1000-BN)
- OSG Ball End Mill, 3" L, 1/8" Shank dia. (484-1250-BN11)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15X)
- Osg End Mills