Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 414-1250-BN08
Zoro # G0603053
original price:
$14.23
15% off
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Product Information
- Brand Osg
- MFR # 414-1250-BN08
- Zoro # G0603053
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Corner Radius | 1/16" |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- MASTER APPLIANCE Master Appliance MRA-EC-200 Variable Temperature Heat Gun & Kit (MRA-EC-200)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-2)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG Carbide End Mill, 0.20mm dia, 0.20mm Cut L (3110215)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 3/16in dia., 3/4in Cut L (462-1875-BN)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-400-3K)
- Osg Ball End Mills