Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 414-0312-BN11
Zoro # G0602907
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Product Information
- Brand Osg
- MFR # 414-0312-BN11
- Zoro # G0602907
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Corner Radius | 1/64" |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 9/16" (3938D)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6255)
- PROTO 1/2" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5321MCF)
- MILWAUKEE TOOL 7-1/4" 40T Fine Finish Circular Saw Blade (48-40-0726)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Ball End (402-1875-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- Osg End Mills