Shop All Jobber Length Drill Bits
Osg
7/64" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8692278
Zoro # G0615997
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Osg
- MFR # 8692278
- Zoro # G0615997
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 3 mm |
Overall Length | 78.00 mm |
Flute Length | 26.00 mm |
Maximum Drilling Depth | 26 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 52.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- HOUGEN 13MM RotaCut Hole Cutter (11213)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG Jobber Drill Bit, #7, XPM (8612511)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- OSG Jobber Drill Bit, P, Carbide (HP245-3228)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- Osg Jobber Length Drill Bits