Shop All Jobber Length Drill Bits
Osg
3.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672300
Zoro # G0609399
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 8672300
- Zoro # G0609399
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 4 mm |
Overall Length | 74.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 Rotary Tool (48-11-2412, 2460-20)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171005)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 10mm (80378)
- OSG 2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672240)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG Solid Carbide, WD1 Finish, Spiral Flute (HP243-3126)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/32 (45614)
- Osg Jobber Length Drill Bits