Shop All Jobber Length Drill Bits
Osg
#28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit
Mfr # 233-1406
Zoro # G1776656
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #28
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 233-1406
- Zoro # G1776656
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #28 |
Shank Dia. | 9/64 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 34.9 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1405, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 26-5 Cut-Off Blade (3900-5316)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0906)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3020)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 17/64 (70217)
- Osg Drill Bits