Shop All Jobber Length Drill Bits
Osg
26.00mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit
Mfr # 62760
Zoro # G1747457
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 26.00 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 62760
- Zoro # G1747457
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 26.00 mm |
Shank Dia. | 32 mm |
Overall Length | 225.00 mm |
Flute Length | 145.00 mm |
Maximum Drilling Depth | 145 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 80.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 26.00 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 1.0236, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Masonry Trowel Philadelphia Style 6 (CUP6)
- FREUD Router Bevel Trim 8Deg (41-110)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/32 (44602)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- OSG Jobber Drill Bit, 1/8 in., Carbide (HP245-1248)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- Osg Drill Bits