Shop All Jobber Length Drill Bits
Osg
2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672240
Zoro # G0609432
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 8672240
- Zoro # G0609432
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.40 mm |
Shank Dia. | 4 mm |
Overall Length | 66.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 20 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.0945, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vertical Vise (122571-8)
- BETA T-Handle Wrench, Male, 9/64" (009510753)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/4 (3006868L)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- OSG 3.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672300)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- PRECISION TWIST DRILL 21/32 inch SML Cobalt Drill Bit, 135 degree, Bronze oxide (046042)
- Osg Jobber Length Drill Bits