Shop All Jobber Length Drill Bits
Osg
20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8669000
Zoro # G0603500
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 8669000
- Zoro # G0603500
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20 mm |
Overall Length | 205.00 mm |
Flute Length | 140.00 mm |
Maximum Drilling Depth | 140 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 65.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- RIDGID Bracket, Chip Pan (26817)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- OSG Jobber Drill Bit, #20, XPM (8612409)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-1772)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- SUPER TOOL #10 Carbide 135 Deg. Jobber Length Drill Bit (50583)
- Osg Jobber Length Drill Bits