Shop All Jobber Length Drill Bits
Osg
#16 Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672450
Zoro # G0596491
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 8672450
- Zoro # G0596491
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- BLACK & DECKER Bumper (146768-00)
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- OSG 11.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693150)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- OSG Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle (220-2280)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0938)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003160)
- Osg Jobber Length Drill Bits