Shop All Jobber Length Drill Bits
Osg
#14 HSS Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # 15182005
Zoro # G1760608
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1820
Product Information
- Brand Osg
- MFR # 15182005
- Zoro # G1760608
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 3/16 in |
Overall Length | 3 5/8 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 7/64 (C72007)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- MITUTOYO Ring Gage, 3.2" (177-295)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (753050116)
- OSG 3.30mm HSS 130 Deg. Jobber Length Drill Bit (62533)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- ZORO SELECT 2" 140 Deg. Jobber Length Drill Bit (434-001250B)
- Osg Drill Bits