Shop All Jobber Length Drill Bits
Osg
13/64" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 521020312
Zoro # G0587741
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Osg
- MFR # 521020312
- Zoro # G0587741
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 6.3 mm |
Overall Length | 100.00 mm |
Flute Length | 42.00 mm |
Maximum Drilling Depth | 42 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 58.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- OSG #8 Cobalt 130 Deg. Jobber Length Drill Bit (15199005)
- OSG Jobber Drill Bit, 4.02mm, HSS-E (8597402)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/64 (C23354)
- Osg Jobber Length Drill Bits