Shop All Wire Wheel Brushes
Osborn
Wheel Brush, 4", 0002631000
Mfr # 0002631000
Zoro # G9563869
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel
- Brush Dia. 4"
Product Information
- Brand Osborn
- MFR # 0002631000
- Zoro # G9563869
- UPC # 622424263108
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Wheel Brush,4",0002631000 |
Description
Wheel Brush,4 In.,0002631000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42, 1/8 (10547)
- MARCO Nozzle Holder Base 1/2" NPT (10L66B)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- OSBORN Crimped Wire Wheel Brush, 2", 0001102800 (0001102800)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- Osborn Wire Wheel Brushes