Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 8", 0002623100
Mfr # 0002623100
Zoro # G9558698
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 8500
- Arbor Hole Size 1-1/4"
- Material Stainless Steel
- Brush Dia. 8"
Product Information
- Brand Osborn
- MFR # 0002623100
- Zoro # G9558698
- UPC # 622424262316
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 8" |
Wire Dia. | 0.016" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 8500 |
Material | Stainless Steel |
Item | Knot Wire Wheel Brush,8",0002623100 |
Description
Knot Wire Wheel Brush; 8” Knot Wire Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3" X 9" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048144-050A)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- Osborn Wire Wheel Brushes