Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 6", 0002604600
Mfr # 0002604600
Zoro # G9558479
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 9000
- Arbor Hole Size 5/8"-11
- Material Steel
- Wire Dia. 0.023"
Product Information
- Brand Osborn
- MFR # 0002604600
- Zoro # G9558479
- UPC # 622424260466
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.023" |
Brush Dia. | 6" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 9000 |
Material | Steel |
Item | Knot Wire Wheel Brush,6",0002604600 |
Description
Knot Wire Wheel Brush,6 In.,0002604600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- OSBORN Nylon Wheel Brush, 1-3/8" (0001113400)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- Osborn Wire Wheel Brushes