Shop All Wire Wheel Brushes
Osborn
Knot White Wheel Brush, Brass
Mfr # 0002609300
Zoro # G1929072
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"
- Material Brass
- Brush Dia. 4"
Product Information
- Brand Osborn
- MFR # 0002609300
- Zoro # G1929072
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 4" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Brass |
Item | Knot White Wheel Brush |
Description
Knot White Wheel Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Zirconia Alumina (49889)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P100 G, AlO, PK100 (66261131633)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- DIABLO 9" Diamond Segmented Cut-Off Discs for Masonry (DMADS0900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN STRINGER BEAD KNOT WIRE WHEEL 4 OD X .020 STEEL X 5/8-11 NC AH (99082)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6", Mounting Type: Arbor Hole (0002200600)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- PFERD 8" Crimped Wire Wheel - Wide Face - .014 CS Wire, 2" Keyed A.H. (81248)
- Osborn Wire Wheel Brushes