Shop All Squeegees
Osborn
Heavy-Duty Window Squeegee, 12"
Mfr # 0007545000
Zoro # G9566982
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Product Information
Dimensions
Width | 12" |
Details
Item | Heavy-Duty Window Squeegee |
Material | Steel |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Description
Heavy-Duty Window Squeegee,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- UNGER Unger UNG COBW0 Total-Reach Cobweb Duster (UNG COBW0)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- OSBORN Floor Squeegee, 30" (0007547400)
- UNGER Complete Brass Squeegee 12 Inch (GS000,GC300)
- VIKAN VIKAN Pink 15-3/4" Floor Squeegee (71401)
- ETTORE PRODUCTS Extension Pole (42004)
- UNGER UNGER Green 30" Floor Squeegee (FP750)
- VIKAN VIKAN White 20" Squeegee Head (77535)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- Osborn Squeegees