Shop All Honing Brushes
Osborn
Flexible Hone, 2-1/2", 0007737500
Mfr # 0007737500
Zoro # G9561087
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 2-1/2"
Product Information
- Brand Osborn
- MFR # 0007737500
- Zoro # G9561087
- UPC # 622424773751
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 2-1/2" |
Details
Item | Small Diameter Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,2-1/2 In.,0007737500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20063)
- PFERD Internal Tube Fitting Brush - 3/8" Tube Size, 33/64" Exact Size (89627)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- MAKITA CUTOFF WHEEL 14" x 1" x 1/8" 5/pk (MPB-10849-5)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 11mm, 0007722600 (0007722600)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- Osborn Honing Brushes