Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 10"
Mfr # 0002202900
Zoro # G0429875
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 10"
Product Information
- Brand Osborn
- MFR # 0002202900
- Zoro # G0429875
- UPC # 622424220293
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 10" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,10" |
Description
Crimped Wire Wide Face Wheel Brush,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pads #0 12Pk (10121110)
- BRUSH RESEARCH MANUFACTURING CY4320SC Abrasive Nylon Copper Center Wheel, 4" Dia., 320SC, .500" Arbor Hole, 1.437" Trim (CY4320SC)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Crimped Polypropylene Wheel Brush, 6" (0002011500)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- Osborn Wire Wheel Brushes